SYLVANIA MS400/HOR/BT28 Metal Halide Lamp, BT28, 400W, Clear

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    MS400/HOR/BT28
  • Rexel Part Number:

    145352
  • UPC:

    04613564443

Metal Halide Lamp, 400 Watt, 133 Volt, Bulb: BT28 (Bulbous Tubular), Base: Position Oriented Mogul Screw (E39), Lumens: 39000, CRI: 70, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/E, Operating Position: Horizontal within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64443*

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # MS400/HOR/BT28

Rexel Part # 145352

UPC 04613564443

UNSPSC 39101614

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Lumens 39000

Shape BT28 (Blown Tubular)

Type Lamp

Volts AC 133

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch