Osram Sylvania MS400/HOR Metal Halide Lamp, BT37, 400W, Clear

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    MS400/HOR
  • Rexel Part Number:

    88145
  • UPC:

    04613564445

Metal Halide Lamp, 400 Watt, 133 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 39000, CRI: 65, Color Temperature: 4200K, Lamp Finish: Clear, ANSI Code: M59/E, Operating Position: Horizontal within 15deg only, Standard Case Qty: 6 *Sylvania Part # 64445*

$ 43.81 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # MS400/HOR

Rexel Part # 88145

UPC 04613564445

UNSPSC 39101614

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Lumens 39000

Shape BT37 (Bulbous Tubular)

Type Lamp

Volts AC 133

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch