Philips Lighting MH150/U/M Metal Halide Lamp, 150W, BD17

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MH150/U/M
  • Rexel Part Number:

    199495
  • UPC:

    046677354626

Metal Halide Lamp, 150W, Bulb: BD17, Base: Medium Screw (E26), Lumens: 12,500, CRI: 65, Color Temp: 3700K, ANSI Code: M107/E. Color: Clear. *Philips Part # 35462-1* Case Qty.: 12

$ 191.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MH150/U/M

Rexel Part # 199495

UPC 046677354626

UNSPSC 39101614

ANSI Code M107/E

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 3700 (Warm White)

Lumens 12500

Shape BD17 (Elliptical Dimple Enclosed)

Type Lamp

Volts AC 120

Wattage 150

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch