Philips Lighting MH175/U/M Metal Halide Lamp, 175W, BD17

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MH175/U/M
  • Rexel Part Number:

    199416
  • UPC:

    046677114169

Metal Halide Lamp, 175W, Bulb: BD17, Base: Medium Screw (E39), Lumens: 13,500, CRI: 65, Color Temp: 4000K, ANSI Code: M57/E. Color: Clear. *Philips Part # 31358-5*

$ 171.14 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MH175/U/M

Rexel Part # 199416

UPC 046677114169

UNSPSC 39101614

ANSI Code M57/E

Base Medium Screw (E27)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 13500

Shape BD17 (Elliptical Dimple Enclosed)

Type Lamp

Volts AC 120

Wattage 175

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch