Philips Lighting MH250U Metal Halide Lamp, 250W, ED28

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MH250U
  • Rexel Part Number:

    206277
  • UPC:

    046677274849

Metal Halide Lamp, 250W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 20,500, CRI: 65, Color Temp: 4000K, ANSI Code: M58/E. Color: Clear. *Philips Part # 27484-5* Case Qty.: 12.

$ 143.34 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MH250U

Rexel Part # 206277

UPC 046677274849

UNSPSC 39101614

ANSI Code M58/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 20500

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 250

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch