Philips Lighting MH400/U BASIC Metal Halide Lamp, 400 Watt, Mogul Screw (E39)

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MH400/U BASIC
  • Rexel Part Number:

    236810
  • UPC:

    04667715106

Metal Halide Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 37,000, CRI: 65, Color Temp: 4000K, ANSI Code: M59/E. Color: Clear *Philips Part # 15106-8*

$ 27.85 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MH400/U BASIC

Rexel Part # 236810

UPC 04667715106

UNSPSC 39101614

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Lumens 36000

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch