Philips Lighting MH400/U/ED28 400 Watt Standard Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MH400/U/ED28
  • Rexel Part Number:

    200439
  • UPC:

    046677426026

Metal Halide Lamp, 400W, Bulb: ED28, Base: Mogul Screw (E39), Lumens: 36,000, CRI: 63, Color Temp: 4000K, ANSI Code: M59/E. Color: Clear. *Philips Part # 42602-3* Case Qty.: 12

$ 237.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MH400/U/ED28

Rexel Part # 200439

UPC 046677426026

UNSPSC 39101614

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 63

Color Temperature 4000 (Cool White)

Lumens 36000

Shape ED28 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch