Philips Lighting MH400/U Metal Halide Lamp, 400W, ED37

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MH400/U
  • Rexel Part Number:

    145359
  • UPC:

    046677274498

Metal Halide Lamp, 400W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 39,000, CRI: 65, Color Temp: 3900K, ANSI Code: M59/E. Color: Clear. *Philips Part # 27449-8* Case Qty.: 6

$ 133.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MH400/U

Rexel Part # 145359

UPC 046677274498

UNSPSC 39101614

ANSI Code M59/E

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 3900 (Warm White)

Lumens 39000

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 400

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch