Philips Lighting MS360/C/BU/EW 360 Watt Standard Metal Halide Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    MS360/C/BU/EW
  • Rexel Part Number:

    464451
  • UPC:

    046677390662

Metal Halide Lamp, 360W, Bulb: ED37, Base: Mogul Screw (E39), Lumens: 34,200, CRI: 65, Color Temp: 4000K, ANSI Code: M165/M59. Color: Coated. *Philips Part # 39066-6*

$ 192.21 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # MS360/C/BU/EW

Rexel Part # 464451

UPC 046677390662

UNSPSC 39101614

ANSI Code M165

Base Mogul Screw (E39)

Color Rendering Index (CRI) 65

Color Temperature 4000 (Cool White)

Lumens 34200

Shape ED37 (Elliptical Dimple)

Type Lamp

Volts AC 120

Wattage 360

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch