Bridgeport Fittings 672-DC2 NM Cable Connector, 1", 2-Screw, Cable Range: .500 to .750"

NM Cable Connector, 2 Inch, 2-Screw, Cable Range: .500 to .750 Inch, Zinc Die Cast, For Use With Non-Metallic Sheathed Cable

$ 109.72 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bridgeport Fittings

Mfr Part # 672-DC2

Rexel Part # 198885

UPC 78174715672

UNSPSC 39121419

Diameter 1 in

Material Zinc

Size 0.50 in - 0.75 in

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch