Bridgeport Fittings 674-DC2 NM Cable Connector, 1-1/4", 2-Screw, Cable Range: .625 to 1.062"

NM Cable Connector, 1-1/4 Inch, 2-Screw, Cable Range: .625 to 1.062 Inch, Zinc Die Cast, For Use With Non-Metallic Sheathed Cable

$ 159.08 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bridgeport Fittings

Mfr Part # 674-DC2

Rexel Part # 272080

UPC 78174715674

UNSPSC 39121419

Diameter .625 in - 1.062 in

Material Die Cast

Size 1 1/4 in

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch