Cooper Crouse-Hinds 2632 NM Cable Connector, 1", 2-Screw, Cable Range: .350 to .920", Zinc Die Cast

NM Cable Connector, 1 Inch, 2-Screw, Cable Range: .350 to .920 Inch, Zinc Die Cast, For Use With Non-Metallic Sheathed Cable

$ 538.11 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper Crouse-Hinds

Mfr Part # 2632

Rexel Part # 105790

UPC 78456412632

UNSPSC 39121311

Diameter 1 in

Material Zinc

Size 0.350 - 0.920 in

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch