EGS RX-150 NM Cable Connector, 1-1/2 to 2", 2-Screw, Steel/Zinc Plated

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    RX-150
  • Rexel Part Number:

    326724
  • UPC:

    68785511585

NM Cable Connector, 1-1/2 to 2 Inch, 2-Screw, Steel/Zinc Plated, For Use With Non-Metallic Sheathed Cable

$ 506.78 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # RX-150

Rexel Part # 326724

UPC 68785511585

UNSPSC 39121419

Diameter 1 1/2 in

Material Steel

Size 1 1/2 in

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch