Steel City NC303 NM Cable Connector, 1", 2-Screw, Cable Range: .34 to .94"

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    NC303
  • Rexel Part Number:

    52019
  • UPC:

    78599142755

NM Cable Connector, 1 Inch, 2-Screw, Cable Range: .34 to .94 Inch, Zinc Die Cast, For Use With Non-Metallic Sheathed Cable

$ 1,357.80 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # NC303

Rexel Part # 52019

UPC 78599142755

UNSPSC 39121311

Diameter .34 in - .94 in

Material Non-Metallic

Size 1 in

Type NM Connector

Place your Will Call order by clicking the cart button next to the appropriate Branch