Square D 29007 Meter Socket, Cover, Lexan, Clear, Type MP

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    29007
  • Rexel Part Number:

    44994
  • UPC:

    78590145125

Meter Socket, Cover, Lexan, Clear, Type MP

$ 16.40 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # 29007

Rexel Part # 44994

UPC 78590145125

UNSPSC 39121102

Color Clear

Family / Style MP

IP/NEMA Rating 3R

Material Lexan

Mounting Socket

Type Meter Socket

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch