Eaton MBE2040PV200BTS Meter Center, 200A, 20/40, OH/UG, BR Type, 22 kAIC, Solar Ready

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MBE2040PV200BTS
  • Rexel Part Number:

    638763
  • UPC:

    786685690322

200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 20/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

$ 3,200.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MBE2040PV200BTS

Rexel Part # 638763

UPC 786685690322

UNSPSC 39121102

Amps 200

Circuits 40

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Spaces 20

Type Ring Type

Volts AC 120

What are this panel's can dimensions????? Where can I download a line drawing for submital?

Asked by: mketring
  • y_2017, m_2, d_27, h_24CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_638763, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch