Eaton CMBE88B150BTS 150A, Meter Center, CH Type, 22 kAIC, Surface

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    CMBE88B150BTS
  • Rexel Part Number:

    656525
  • UPC:

    782114848968

150 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 8 Distribution, Main Breaker Included CSH2150N, CH Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

$ 1,755.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # CMBE88B150BTS

Rexel Part # 656525

UPC 782114848968

UNSPSC 39121102

Amps 150

Circuits 8

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Spaces 8

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch