Eaton MB2040B200BTS Meter Breaker, Main Breaker, 200A, 20/40, Surface, OH/UG

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MB2040B200BTS
  • Rexel Part Number:

    459452
  • UPC:

    782114858639

Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 20 Space, 40 Circuits, Overhead/Underground Service, Surface Mount, Aluminum Bus, Ground Bar Included, 10 kAIC

$ 2,497.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MB2040B200BTS

Rexel Part # 459452

UPC 782114858639

UNSPSC 39121102

Amps 200

Circuits 20

Family / Style MB

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Jaws 4

Material Aluminum Bus

Mounting Surface

Phase 1

Sockets 1

Spaces 20

Type Meter Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch