Eaton MB816B150STD Meter Breaker, Main Breaker, 150A, 8/16, Surface, OH/UG, 5 Jaw

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MB816B150STD
  • Rexel Part Number:

    656586
  • UPC:

    78211619962

Meter Breaker, BR Type, with Distribution, 150 Amp Main Breaker, 8 Space, 16 Circuits, Overhead/Underground Service, Surface Mount, Aluminum Bus, 5th Jaw, Horn Bypass, 10 kAIC

$ 3,200.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MB816B150STD

Rexel Part # 656586

UPC 78211619962

UNSPSC 39121102

Amps 150

Circuits 16

Family / Style MB

Interrupt Rating AC 10 kA

Jaws 4

Material Aluminum Bus

Phase 1

Type Meter Breaker

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch