Eaton MB816B200BTS Meter Breaker, Main Breaker, 200A, 8/16, Surface, OH/UG, 5 Jaw

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MB816B200BTS
  • Rexel Part Number:

    109418
  • UPC:

    782114858615

Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 8 Space, 16 Circuits, Ringless Style, Overhead/Underground Service, Surface Mount, Aluminum Bus, 5th Jaw, Horn Bypass, 10 kAIC

$ 2,568.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MB816B200BTS

Rexel Part # 109418

UPC 782114858615

UNSPSC 39121102

Amps 200

Circuits 16

Family / Style MB

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Jaws 5

Material Aluminum Bus

Mounting Surface

Phase 1

Sockets 1

Spaces 8

Type Meter Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch