Eaton MBE4040B200BTS 200A, Meter Center, BR Type, 22 kAIC, Surface

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    MBE4040B200BTS
  • Rexel Part Number:

    658066
  • UPC:

    782114849194

200 Amp Standard Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, Main Breaker Included BWH2200, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

$ 3,456.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # MBE4040B200BTS

Rexel Part # 658066

UPC 782114849194

UNSPSC 39121102

Amps 200

Circuits 40

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Spaces 40

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch