GE TSDR840UFCU House Panel, 400A, 120/240VAC, 1PH, 8/16, NEMA 3R, UG Service

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TSDR840UFCU
  • Rexel Part Number:

    330254
  • UPC:

    78316430899

House Panel, 400 Amp, 120/240 Volt AC, 1-Phase, 3-Wire, 22 kAIC, NEMA 3R, 8 Space, 16 Circuit, Under Ground Service, Lever Bypass

$ 2,219.80 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TSDR840UFCU

Rexel Part # 330254

UPC 78316430899

UNSPSC 39121601

Amps 400

Family / Style TSD

Interrupt Rating AC 22 kA

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Sockets 1

Type House Panel

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch