GE TSMR420CSFLFMG Meter Main Load Center, 200A, 120/240VAC, 4/8, NEMA 3R, OH/UG

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TSMR420CSFLFMG
  • Rexel Part Number:

    589055
  • UPC:

    78316441513

Meter Main Load Center, 200 Amp, 120/240 Volt AC, Main Breaker, 22 kAIC, 4 Space 8 Circuit, NEMA 3R, Overhead/Underground Service, No Bypass Socket, Ringless Type

$ 407.32 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TSMR420CSFLFMG

Rexel Part # 589055

UPC 78316441513

UNSPSC 39121101

Amps 200

Family / Style TSM

Interrupt Rating AC 22 kA

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Sockets 1

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch