Milbank S1619-XL Meter Base, 200A, 600VAC, 4 Jaw, OH/UG, Ringless

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    S1619-XL
  • Rexel Part Number:

    43697
  • UPC:

    78457212073

Meter Base, Single Position, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Closure Plate, 3/8 Inch Stud Connectors

$ 273.05 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # S1619-XL

Rexel Part # 43697

UPC 78457212073

UNSPSC 39121102

Amps 200

Diameter 3/8 in

Family / Style S16

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch