Milbank S1855-O Current Transformer, Cabinets, NEMA 3R, 36H x 36W x 12D, Steel

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    S1855-O
  • Rexel Part Number:

    203556
  • UPC:

    78457212118

Current Transformer, Cabinets, 400/800 Amp, NEMA 3R, 36 Inch Heigth x 36 Inch Width x 12 Inch Depth, 12 Gauge Steel

$ 2,892.90 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # S1855-O

Rexel Part # 203556

UPC 78457212118

UNSPSC 39121102

Amps 400/800

Family / Style S18

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Product Depth 12 in

Product Height 36 in

Product Width 36 in

Type Current Transformer Cabinet

Place your Will Call order by clicking the cart button next to the appropriate Branch