Milbank S8930-XL Meter Base, 7 Jaw, 200A, Stud Connectors, OH, Steel, Closing Plate

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    S8930-XL
  • Rexel Part Number:

    382908
  • UPC:

Meter Base, 7 Jaw, 3-Phase, 200 Amp, Lever Bypass, Ringless, 3/8 Inch Stud Connectors, Closing Plate, OH Service, Steel Enclosure

$ 574.06 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # S8930-XL

Rexel Part # 382908

UPC

UNSPSC 39110000

Amps 200

Diameter 3/8 in

Family / Style S89

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Sockets 1

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch