Milbank U1729-X-DPL Meter Base, 320A, 4 Jaw, UG Service, Lever Bypass, Stud Connector

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U1729-X-DPL
  • Rexel Part Number:

    143935
  • UPC:

    78457237110

Meter Base, 320 Amp, 4 Jaw, 1-Phase, 3-Wire, UG Service, Lever Bypass, 3/8 Inch Stud Connector, Ringless, with Closing Plate

$ 592.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U1729-X-DPL

Rexel Part # 143935

UPC 78457237110

UNSPSC 39121102

Amps 320

Diameter 3/8 in

Family / Style U17

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 480

Place your Will Call order by clicking the cart button next to the appropriate Branch