Milbank U2862-X Meter Banks, 2 Position, Vertical, 250A, Bus, 200A Socket, NEMA 3R

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U2862-X
  • Rexel Part Number:

    201196
  • UPC:

    78457213627

Meter Bank, Vertical, 200 Amps, 2 Position, 250 Amp Main Bus, NEMA 3R, Surface Mount, 3/8 Inch Connector Stud

$ 1,191.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U2862-X

Rexel Part # 201196

UPC 78457213627

UNSPSC 39121102

Amps 200/250

Family / Style U28

Gangs 2

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Sockets 2

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch