Milbank U2986-O-PEP Meter Base, 200A, 4 Jaw, Side Wireway, UG Service, No Hub

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U2986-O-PEP
  • Rexel Part Number:

    45062
  • UPC:

    78457223936

Meter Base, 200 Amp, 4 Jaw, Side Wireway, UG Service, No Hub, 3/8 Inch Connector Studs, NEMA 3R, Ringless

$ 314.40 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U2986-O-PEP

Rexel Part # 45062

UPC 78457223936

UNSPSC 39121102

Amps 200

Family / Style U29

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch