Milbank U3730-O Meter Base, RV/MH Pedestal, 200A, 4 Jaw, 6/12 Space, 120/240VAC

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U3730-O
  • Rexel Part Number:

    201314
  • UPC:

    78457213884

Meter Base, RV/MH Pedestal, 200 Amp, 4 Jaw, 6 Space, 12 Cictuits Provisions, 120/240 Volt AC, Includes K3236/K3188 Direct Burial Kit, Twin 350 MCM Lug Connector

$ 1,213.48 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U3730-O

Rexel Part # 201314

UPC 78457213884

UNSPSC 39121102

Amps 200

Circuits 12

Family / Style U37

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Spaces 6

Type Meter Base

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch