Milbank U3990-XL-200 Meter Main, 200A, 120/240VAC, 4 Jaw, Ringless, 1PH, Main Breaker

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U3990-XL-200
  • Rexel Part Number:

    201168
  • UPC:

    78457213933

Meter Main, 4 Jaw, Ringless, 200 Amp, Main Breaker, 1-Phase, 3-Wire, NEMA 3R, Surface Mount, OH/UG Service, No Bypass Handle

$ 1,091.10 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U3990-XL-200

Rexel Part # 201168

UPC 78457213933

UNSPSC 39121102

Amps 200

Family / Style U39

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch