Milbank U4031-O-2/200 Meter Main, 320A, 4 Jaw, Socket, 200A Main Breaker, Side Wireway

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4031-O-2/200
  • Rexel Part Number:

    203797
  • UPC:

    78457213935

Meter Main, 320 Amp, 4 Jaw, 200 Amp Main Breaker, Side Wireway, 1-Phase, 240 Volt AC, Ringless, Lever Bypass, NEMA 3R, Surface Mount

$ 5,255.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4031-O-2/200

Rexel Part # 203797

UPC 78457213935

UNSPSC 39121102

Amps 320/200

Family / Style U40

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Main

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch