Milbank U4374-XT-5T9 Meter Main, 4 Position, 640A Bus, 200A Socket/Breaker, Lever Bypass

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4374-XT-5T9
  • Rexel Part Number:

    204062
  • UPC:

    78457226325

Meter Main, 4 Position, 200 Amp, Socket/Breaker per Position, 640 Amp Main Bus, Stud Connectors, Ringless, 1-Phase, 120/240 Volt AC

$ 5,326.92 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4374-XT-5T9

Rexel Part # 204062

UPC 78457226325

UNSPSC 39121102

Amps 200/640

Family / Style U43

Gangs 4

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 4

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch