Milbank U4835-X-2/200-BL Meter Main, w/200A Breaker, 4 Jaw, 320A, 120/240VAC, OH/UG Service

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4835-X-2/200-BL
  • Rexel Part Number:

    204037
  • UPC:

    78457226056

Meter Main, With 200 Amp Main Breaker, 4 Jaw, 320 Amp, 120/240 Volt AC, NEMA 3R, Surface Mount, with Barrel Lock Provision

$ 3,886.16 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4835-X-2/200-BL

Rexel Part # 204037

UPC 78457226056

UNSPSC 39121102

Amps 320/200

Family / Style U48

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch