Milbank U4881-O-50GB Service Disconnect, Hot Tub/Spa, 100A, 120/240VAC, 50A GFCI

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U4881-O-50GB
  • Rexel Part Number:

    318699
  • UPC:

    78457226815

Service Disconnect, Hot Tub/Spa, 100 Amp, 120/240 Volt AC, NEMA 3R, 2-Pole 50 Amp GFCI Breaker, 2 Extra Spaces, 12 per Package

$ 550.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U4881-O-50GB

Rexel Part # 318699

UPC 78457226815

UNSPSC 39121318

Amps 100

Circuits 4

Family / Style U48

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Spaces 4

Type Service Disconnect

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch