Milbank U5140-RXL-200-BL Meter Main, 4 Jaw, Lever Bypass, 200A, Main Breaker, 120/240VAC

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U5140-RXL-200-BL
  • Rexel Part Number:

    204158
  • UPC:

    78457232387

Meter Main, 4 Jaw, Lever Bypass, 200 Amp, 120/240 Volt AC, NEMA 3R, Surface Mount

$ 1,813.98 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U5140-RXL-200-BL

Rexel Part # 204158

UPC 78457232387

UNSPSC 39121102

Amps 200

Family / Style U51

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch