Milbank U5168-XTL-200 Meter Main, 200A, 240VAC, 4 Jaw, 8/16, Horn Bypass, OH/UG Service

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U5168-XTL-200
  • Rexel Part Number:

    269585
  • UPC:

    78457247531

Meter Main, 200 Amp, 240 Volt AC, 4 Jaw, 1-Phase, Main Breaker, 8 Space, 16 Circuit, Horn Bypass, OH/UG Service, Ringless, NEMA 3R, Closing Plate, Connector Lugs

$ 956.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U5168-XTL-200

Rexel Part # 269585

UPC 78457247531

UNSPSC 39121102

Amps 200

Circuits 16

Family / Style U51

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Spaces 8

Type Meter Main

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch