Milbank U7362-DL Meter Base, 2 Position, 100A, 4 Jaw, 2" Hub, Ringless, 300VAC, 1PH

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U7362-DL
  • Rexel Part Number:

    201228
  • UPC:

    78457214059

Meter Base, 2 Position, 100 Amp, 4 Jaw, 2 Inch Hub, Ringless, 300 Volt AC, 1-Phase, NEMA 3R

$ 403.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U7362-DL

Rexel Part # 201228

UPC 78457214059

UNSPSC 39121102

Amps 100

Family / Style U73

Gangs 2

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 2

Type Meter Base

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch