Milbank U7487-RL-QG-CAPL Meter Base, 125A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Blank Hub

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U7487-RL-QG-CAPL
  • Rexel Part Number:

    43852
  • UPC:

    78457223025

Meter Base, 125 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Blank Hub

$ 123.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U7487-RL-QG-CAPL

Rexel Part # 43852

UPC 78457223025

UNSPSC 39121102

Amps 125

Family / Style U74

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch