Milbank U7573-RL Meter Base, 125A, 600VAC, 7 Jaw, Ringless, OH Service, Blank Hub

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U7573-RL
  • Rexel Part Number:

    201398
  • UPC:

    78457214162

Meter Base, 125 Amp, 7 Jaw, Ringless, 600 Volt AC, 3-Phase, OH Service, Lever Bypass, Blank Hub

$ 360.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U7573-RL

Rexel Part # 201398

UPC 78457214162

UNSPSC 39121102

Amps 125

Family / Style U75

IP/NEMA Rating 3R

Jaws 7

Material Steel

Mounting Surface

Phase 3

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch