Milbank U9801-RXL-QG Meter Base, 200A, 600VAC, 4 Jaw, Ringless, OH/UG Service, Blank Hub

  • Mfr/Brand Name:

    Milbank
  • Mfr Number:

    U9801-RXL-QG
  • Rexel Part Number:

    201506
  • UPC:

    78457214359

Meter Base, 200 Amp, 4 Jaw, Ringless, 600 Volt AC, OH/UG Service, Lever Bypass, Closing Plate, 1-Phase

$ 486.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Milbank

Mfr Part # U9801-RXL-QG

Rexel Part # 201506

UPC 78457214359

UNSPSC 39121102

Amps 200

Family / Style U98

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Surface

Phase 1

Sockets 1

Type Meter Base

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch