Square D QU12L400SL Meter Main, 200A, Socket, 400A, Bus, 240VAC, 4 Jaw, 12, UG Service

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QU12L400SL
  • Rexel Part Number:

    404115
  • UPC:

    78590164599

Meter Main, Main Lug Only, 200 Amp, Socket, 400 Amp, Bus, 240 Volt AC, 4 Jaw, Ringless, 12 Spaces, Lever Bypass, UG Service Only

$ 3,810.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QU12L400SL

Rexel Part # 404115

UPC 78590164599

UNSPSC 39121102

Amps 200/400

Circuits 12

Family / Style QU

Interrupt Rating AC 10 kAIC

Mounting Surface

Phase 1

Poles 2

Type Meter Main

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch