Square D RC2040M200C Meter Main, Ringless, 200A, Homeline Type, 20/40, 22kAIC, NEMA 3R

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RC2040M200C
  • Rexel Part Number:

    396146
  • UPC:

    78590119336

Meter Main, Ringless, 200 Amp, Homeline Type Main, 20 Space, 40 Circuit, 22 kAIC, NEMA 3R

$ 1,713.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RC2040M200C

Rexel Part # 396146

UPC 78590119336

UNSPSC 39121102

Amps 200

Circuits 40

Family / Style RC

Interrupt Rating AC 22000

IP/NEMA Rating 3R

Mounting Surface

Phase 1

Poles 2

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch