Square D RC816F200C Meter Main, Breaker, 8/16, 200A, 4 Jaw, 120/240VAC, OH/UG Service

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RC816F200C
  • Rexel Part Number:

    41500
  • UPC:

    78590186392

Meter Main, Breaker, 8 Space, 16 Circuit, 200 Amp, 4 Jaw, No Bypass, 120/240 Volt AC, OH/UG Service, 22 kAIC

$ 1,227.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RC816F200C

Rexel Part # 41500

UPC 78590186392

UNSPSC 39121102

Amps 200

Circuits 16

Family / Style RC

Interrupt Rating AC 22000

Mounting Surface

Phase 1

Poles 2

Type Meter Main

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch