Square D RU3040D400CL Meter Mains, with Distribution, All-In-One, 400A, Lever Bypass

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    RU3040D400CL
  • Rexel Part Number:

    400381
  • UPC:

    78590144543

Meter Mains, with Distribution, All-In-One, 400A, Lever Bypass, 200 Amp Main Breaker, 30 Space, 40 Circuit, Homeline, UG Service, Ringless,

$ 6,993.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # RU3040D400CL

Rexel Part # 400381

UPC 78590144543

UNSPSC 39121102

Amps 400/200

Family / Style RU

IP/NEMA Rating 3R

Jaws 5

Material Steel

Mounting Surface

Phase 1

Poles 3

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch