Square D SC1624M125F Meter Main, All-In-One, 125A, OH/UG Service, Main Breaker, 16/24

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SC1624M125F
  • Rexel Part Number:

    525012
  • UPC:

    78590110780

Meter Main, All-In-One, 125 Amp, 4 Jaw, OH/UG Service, Main Breaker, 16 Space, 24 Circuit, 10 kAIC, Homeline, Semi-Flush Mount

$ 1,518.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SC1624M125F

Rexel Part # 525012

UPC 78590110780

UNSPSC 39121102

Amps 125

Circuits 24

Family / Style SC

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Semi-Flush

Phase 1

Poles 2

Spaces 16

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch