Square D SC2040M200F Meter Main, All-In-One, 200A, OH/UG Service, Main Breaker, 20/40

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SC2040M200F
  • Rexel Part Number:

    525015
  • UPC:

    78590110781

Meter Main, All-In-One, 200 Amp, 4 Jaw, OH/UG Service, Main Breaker, 20 Space, 40 Circuit, 10 kAIC, Homeline, Semi-Flush Mount

$ 1,671.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SC2040M200F

Rexel Part # 525015

UPC 78590110781

UNSPSC 39121102

Amps 200

Circuits 40

Family / Style SC

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Semi-Flush

Phase 1

Poles 2

Spaces 20

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch