Square D SC3042M225PF Meter Main, All-In-One, 225A, OH/UG Service, Main Breaker, 30/42

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SC3042M225PF
  • Rexel Part Number:

    827124
  • UPC:

    785901109549

Meter Main, All-In-One, 225 Amp, 4 Jaw, OH/UG Service, Main Breaker, 30 Space, 42 Circuit, 10 kAIC, Plug-On Neutral, Homeline, Semi-Flush Mount

$ 2,280.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SC3042M225PF

Rexel Part # 827124

UPC 785901109549

UNSPSC 39121102

Amps 225

Circuits 42

Family / Style SC

Interrupt Rating AC 10000

IP/NEMA Rating 3R

Jaws 4

Mounting Semi-Flush

Phase 1

Poles 2

Spaces 30

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch