Square D SU3040D400FN Meter Main, All-In-One, 400A, UG Service, 200A, Main Breaker, 30/40

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    SU3040D400FN
  • Rexel Part Number:

    519377
  • UPC:

    78590187664

Meter Main, All-In-One, 400 Amp, 4 Jaw, UG Service, 200 Amp, Main Breaker, 30 Space, 40 Circuit, 25 kAIC, Semi-Flush Mounting,

$ 7,247.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # SU3040D400FN

Rexel Part # 519377

UPC 78590187664

UNSPSC 39121102

Amps 400/200

Circuits 40

Family / Style SU

Interrupt Rating AC 25000

IP/NEMA Rating 3R

Jaws 4

Material Steel

Mounting Semi-Flush

Phase 1

Poles 2

Spaces 30

Type Meter Main

Volts AC 120/240

Place your Will Call order by clicking the cart button next to the appropriate Branch