Siemens MC0816B1200TH 200A 4J RING

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    MC0816B1200TH
  • Rexel Part Number:

    5681
  • UPC:

    78364340492

Meter Main, 200-Amp 8-Space 16-Circuit 4J Overhead or Underground Combination Main Breaker and Meter Socket Load Center, Single-phase, 3-wire, 200 Amps continuous, 120/240 VAC rated device with this load center.

$ 1,110.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # MC0816B1200TH

Rexel Part # 5681

UPC 78364340492

UNSPSC 39121102

Amps 200

IP/NEMA Rating 3R

Jaws 4

Mounting Surface

Phase 1

Sockets 1

Spaces 8

Type Bottom/Underground

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch